Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide
Mfr # 72364
Zoro # G1888953
product price: $25.15
/pk 10, $2.51/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 150
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 72364
- Zoro # G1888953
- UPC # 00662558012265
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,150 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 150 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,150 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- 3M 2" ROLOC DISC PAD HOLDER - EACH (3M3051)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 80G, Green (66252837193)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- VSM Abrasive Belt, 80 Grt, Ceramic, 4x106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Ceramic, XK870X (286066)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Aluminum Oxide (13683)
- Vsm Coated Sanding Belts