Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide
Mfr # 66437
Zoro # G1888560
product price: $244.66
/pk 5, $48.93/ea
Free Shipping & Returns
$244.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 150
Product Information
- Brand Vsm
- MFR # 66437
- Zoro # G1888560
- UPC # 00662558006370
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Abrasive Belt,150 Grit,AO,37 x 60",PK5 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Grade | Very Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,150 Grit,AO,37 x 60 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 Inch x 1-1/2 Inch x 4 Inch Abrasive Sanding Belt Cleaner (19552)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839088)
- ALC Blast Hood w/ Bump Cap (40024)
- VSM 5" x 7/8" Coated Fiber Disc 120 Grit PK50 (85859)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- Vsm Coated Sanding Belts