Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 300452
Zoro # G1885550
product price: $34.85
/pk 10, $3.49/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 300452
- Zoro # G1885550
- UPC # 00662558011831
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grt,Ceramic,4x24 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x2x1/8, A/O, Grit 50 (A014722)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22325)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 5D (66623376000)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (286050)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- Vsm Coated Sanding Belts