Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grt, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 282905
Zoro # G1915879
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Product Information
- Brand Vsm
- MFR # 282905
- Zoro # G1915879
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,120 Grt,Ceramic,1x42",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Fine |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grt,Ceramic,1x42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- 3M Roloc Disc 36527, 80 Grit, 2 25 DiscsCarton (MMM36527)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., PK50 (7100044445)
- AMERICAN HAWK INDUSTRIAL Blast Media Steel Shot 25 Grit Abrasive 50 Lb Bag (4000)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- VSM Abrasive Belt, 100 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Ceramic, XK870X (289366)
- VSM Abrasive Belt, 60 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Silicon Carbide, Black (21211)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (58275)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100093313)
- Vsm Coated Sanding Belts