Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 136972
Zoro # G1907777
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 48"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 136972
- Zoro # G1907777
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grit,Zirc,2 x 48",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,Zirc,2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mounted Contour Tool, 1/8In, 100 (66260395442)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- OSBORN Encapsulated Wheel Brush, 1-1/4" (0001161700)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F354)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- VSM Abrasive Belt, 40 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (97194)
- VSM Abrasive Belt, 36 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (15704)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (129756)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- Vsm Coated Sanding Belts