Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Zirconia, ZK713X
Mfr # 115637
Zoro # G1905239
product price: $12.99
/pk 20, $0.65/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 120
Product Information
- Brand Vsm
- MFR # 115637
- Zoro # G1905239
- UPC # 00847667044424
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,120 Grit,Zirc,1/2x12",PK20 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 120 |
Grade | Fine |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,Zirc,1/2x12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- VSM Abrasive Belt, 80 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (81337)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 80 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Aluminum Oxide (25575)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Zirconia, ZK713X (87887)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 120 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (249118)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- Vsm Coated Sanding Belts