Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide
Mfr # 23809
Zoro # G1913690
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 8"
- Length 107"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 23809
- Zoro # G1913690
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 8" |
Length | 107" |
Details
Item | Abrasive Belt,120 Grit,SC,8 x 107",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,SC,8 x 107 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER Wheel 10" .0118 Wire Size (09460)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- VSM Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black (55452)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- Vsm Coated Sanding Belts