Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide
Mfr # 2791
Zoro # G1915291
product price: $58.69
/pk 10, $5.87/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 132"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 120
Product Information
- Brand Vsm
- MFR # 2791
- Zoro # G1915291
- UPC # 00662558016027
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 132" |
Details
Item | Abrasive Belt,120 Grit,SC,2 x 132",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 120 |
Grade | Fine |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,SC,2 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TS, PK100 (66261138171)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (224641)
- VSM Abrasive Belt, 80 Grit, SC, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Silicon Carbide (240919)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 240 Grit, Very Fine, Aluminum Oxide, AO/X GP, Brown (11-7020812)
- Vsm Coated Sanding Belts