Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 108996
Zoro # G1904423
product price: $149.98
/pk 10, $15.00/ea
Free Shipping & Returns
$149.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 107"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Vsm
- MFR # 108996
- Zoro # G1904423
- UPC # 00662558020611
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 8" |
Length | 107" |
Details
Item | Abrasive Belt,120 Grit,AO,8 x 107",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,8 x 107 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Bicarbonate of Soda Blast Media, 20 lb. (40127)
- OSBORN Knot Wire End Brush, 3/4", 0003001100 (0003001100)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON GRAY _x000D_ (370095)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- Vsm Coated Sanding Belts