Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 5728
Zoro # G1887827
product price: $66.39
/pk 10, $6.64/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 5728
- Zoro # G1887827
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Abrasive Belt,120 Grit,AO,6 x 48",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- LANSKY SHARPENERS Deluxe Knife Sharpening System Kit, LKCLX (LANLKCLX)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Silicon Carbide (87290)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- VSM Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide (1561)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (8003)
- VSM Abrasive Belt, 50 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Ceramic, XK870X (291565)
- PFERD Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide (49365)
- Vsm Coated Sanding Belts