Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 20127
Zoro # G1910260
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 118"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Vsm
- MFR # 20127
- Zoro # G1910260
- UPC # 00662558020093
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 118" |
Details
Item | Abrasive Belt,120 Grit,AO,2 x 118",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,2 x 118 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 424-16114 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755626)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- VSM Abrasive Belt, 100 Grit, Zirc, 6x132", PK10, Coated, 6" W, 132" L, 100 Grit, Fine, Zirconia, ZK713X (202134)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (108795)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- VSM Abrasive Belt, 180 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (102050)
- METABO Sanding Belt, Coated, 3 9/16 in W, 4 in L, 80 Grit, Medium, Aluminum Oxide, Blue (623474000)
- Vsm Coated Sanding Belts