Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 32717
Zoro # G1887197
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 32717
- Zoro # G1887197
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,120 Grit,AO,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- USG USG Easy Sand 384214120 Joint Compound, Powder, 18 lb Bag (384214120)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842178)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Zirconia (80402)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Aluminum Oxide (13683)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326384)
- Vsm Coated Sanding Belts