Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 101442
Zoro # G1902472
product price: $11.69
/pk 10, $1.17/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 101442
- Zoro # G1902472
- UPC # 00662558013262
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,120 Grit,AO,1 x 21",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP (70460)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, SE-BS, Blue/Green (7100070422)
- CENTURY DRILL & TOOL Century Drill 76211 Drill Cup Brush 1-3/4" Dia. Crimped Steel 0.0118" (76211)
- DREMEL Diamond Grit Metal Blade (US550-01)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- VSM Abrasive Belt, 100 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Zirconia, ZK713X (100929)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- Vsm Coated Sanding Belts