Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X
Mfr # 60400
Zoro # G1888061
product price: $10.30
/pk 10, $1.03/ea
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 12"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 60400
- Zoro # G1888061
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 12" |
Details
Item | Abrasive Belt,120 Grit,AO,1 x 12",PK10 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 Grit,AO,1 x 12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (50606)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 80 Grit, Medium, Zirconia, ZK713X (107813)
- VSM Abrasive Belt, 24 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 24 Grit, Extra Coarse, Zirconia, Blue (111519)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- VSM Abrasive Belt, 100 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Zirconia, ZK713X (100929)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Aluminum Oxide (21159)
- 3M CUBITRON Sanding Belt, Coated, 8 in W, 107 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327357)
- Vsm Coated Sanding Belts