Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Aluminum Oxide
Mfr # 133839
Zoro # G1907241
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Vsm
- MFR # 133839
- Zoro # G1907241
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 24" |
Details
Item | Abrasive Belt,120 Grit,AO,1-1/2x24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 Grit,AO,1-1/2x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243874)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- FLEX-HONE TOOL BC45M18 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC45M18)
- MAKEITHAPPEN 3-16 Inch Aluminum Oxide Grinding Stone (MA781722)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- VSM Abrasive Belt, 240 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 240 Grit, Very Fine, Aluminum Oxide (130216)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- Vsm Coated Sanding Belts