Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 286769
Zoro # G1916859
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 120
- Grade Fine
Product Information
- Brand Vsm
- MFR # 286769
- Zoro # G1916859
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,120 G,Cer,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,120 G,Cer,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443051)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide All Purpose Sandpaper (3260)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (138840)
- VSM Abrasive Belt, 60 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (64388)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, Coated, 1" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (307839)
- VSM Abrasive Belt, 400 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, KK711X (212498)
- DIABLO 30 in. L X 1 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk (DCB130VGPS03G)
- Vsm Coated Sanding Belts