Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 120 G, Cer, 3/4 x 24", PK20, Coated, 3/4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red
Mfr # 286774
Zoro # G1916947
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Product Information
- Brand Vsm
- MFR # 286774
- Zoro # G1916947
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 24" |
Details
Item | Abrasive Belt,120 G,Cer,3/4 x 24",PK20 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Fine |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,120 G,Cer,3/4 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151172)
- MARCO Blastmaster® 150P Remote Control Switch Repair Kit (1015013)
- DIAMOND VANTAGE Depressed Center Wheel, T27, 4-1/2 In (DXA2730P45H)
- VSM Abrasive Belt, 100 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Zirconia, ZK713X (100929)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 120 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (124487)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- Vsm Coated Sanding Belts