Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red
Mfr # 307833
Zoro # G1886591
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 100
- Grade Fine
Product Information
- Brand Vsm
- MFR # 307833
- Zoro # G1886591
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,100 Grt,Ceramic,1x21",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,100 Grt,Ceramic,1x21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- UNITED ABRASIVES/SAIT Ceramic6in220XVac6HookandLoop50PK (36335)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- VSM Abrasive Belt, 120 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (124487)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- Vsm Coated Sanding Belts