Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, SC, 52 x 75", PK2, Coated, 52" W, 75" L, 100 Grit, Fine, Silicon Carbide
Mfr # 117958
Zoro # G1905570
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 52"
- Length 75"
- Grit 100
- Grade Fine
Product Information
- Brand Vsm
- MFR # 117958
- Zoro # G1905570
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 52" |
Length | 75" |
Details
Item | Abrasive Belt,100 Grit,SC,52 x 75",PK2 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,SC,52 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- WEILER Wire Wheel 4 Diameter .014 Knotted Wire 1/4 R (17687)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (224641)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 36 G, Cer, 1-1/2 x 60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Ceramic (283690)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (209410)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- Vsm Coated Sanding Belts