Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide
Mfr # 2782
Zoro # G1915273
product price: $84.44
/pk 10, $8.44/ea
Free Shipping & Returns
$84.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 106"
- Grit 100
- Grade Fine
Product Information
- Brand Vsm
- MFR # 2782
- Zoro # G1915273
- UPC # 00662558020673
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 106" |
Details
Item | Abrasive Belt,100 Grit,SC,4 x 106",PK10 |
Abrasive Type | Coated |
Grit | 100 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,100 Grit,SC,4 x 106 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNH1214 Knotted End Brush. 1.125" Dia., .014CS, .875" Trim Length, .250" Shank Diameter (BNH1214)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- Vsm Coated Sanding Belts