Shop All Fiber Discs
Vsm
7" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50
Mfr # 149562
Zoro # G1909262
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 8,000
Product Information
- Brand Vsm
- MFR # 149562
- Zoro # G1909262
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 7" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 8,000 |
Series | XF885 |
Vacuum Hole Design | No Hole |
Grade | Medium |
Item | Fiber Disc |
Color | Red |
Grit | 60 |
Backing Material | Fiber |
Description
Fiber Disc,60 Grit,Ceramic,7 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- ARC ABRASIVES Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit (7254206)
- AVANTI PRO AvantiPro Mandrel for 3" Disc Cut Off (PBM030MAND01F)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (91602)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149141)
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 25 Pk (13027)
- Vsm Fiber Discs