Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 80 Grit PK50
Mfr # 85131
Zoro # G1889997
product price: $35.15
/pk 50, $0.70/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Backing Material Fiber
Product Information
- Brand Vsm
- MFR # 85131
- Zoro # G1889997
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Backing Material | Fiber |
Color | Brown |
Series | KF708 |
Item | Fiber Disc |
Grit | 80 |
Grade | Medium |
Vacuum Hole Design | No Hole |
Description
Fiber Disc,80 Grit,AO,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- CENTURY DRILL & TOOL Crimped Drill End Brush, 1 in., Coarse (76201)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- CMT Set And Sand Disk, 10" dia., 5/8" Bore (299.112.00)
- Vsm Fiber Discs