Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 24 Grit PK50
Mfr # 84684
Zoro # G1890003
product price: $40.29
/pk 50, $0.81/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Backing Material Fiber
Product Information
- Brand Vsm
- MFR # 84684
- Zoro # G1890003
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Backing Material | Fiber |
Color | Brown |
Grade | Extra Coarse |
Grit | 24 |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Series | KF708 |
Description
Fiber Disc,24 Grit,AO,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- WEILER Crimped Wire End Wire Brush, Carbon Steel (93452)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- WEILER 5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59503)
- Vsm Fiber Discs