Shop All Fiber Discs
Vsm
5" x 7/8" Coated Fiber Disc 100 Grit PK50
Mfr # 84880
Zoro # G1889927
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 12,000
- Series KF708
Product Information
- Brand Vsm
- MFR # 84880
- Zoro # G1889927
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 12,000 |
Series | KF708 |
Grit | 100 |
Vacuum Hole Design | No Hole |
Color | Brown |
Backing Material | Fiber |
Grade | Fine |
Item | Fiber Disc |
Description
Fiber Disc,100 Grit,AO,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/8 (69145020)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- CLESCO 2-1/4" X 3" With 3/8" Shank Sanding Drum Nut Lock Type (SD-036048-06NL)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 60 Grit (45960)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (91602)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- 3M Clean Sanding Disc 360L, 20805, 6", P800 (360L 473)
- Vsm Fiber Discs