Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50
Mfr # 149554
Zoro # G1908991
product price: $40.37
/pk 50, $0.81/ea
$40.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Product Information
- Brand Vsm
- MFR # 149554
- Zoro # G1908991
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Item | Fiber Disc |
Series | XF885 |
Color | Red |
Backing Material | Fiber |
Grit | 80 |
Vacuum Hole Design | No Hole |
Grade | Medium |
Description
Fiber Disc,80 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1-1/2 D, Grit 50 (66623334943)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149562)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- Vsm Fiber Discs