Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50
Mfr # 149143
Zoro # G1908748
product price: $72.45
/pk 50, $1.45/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Product Information
- Brand Vsm
- MFR # 149143
- Zoro # G1908748
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Grit | 50 |
Grade | Coarse |
Backing Material | Fiber |
Series | XF870 |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Color | Red |
Description
Fiber Disc,50 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-3, 3/8 (10979)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149134)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50 (88642)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- Vsm Fiber Discs