Shop All Fiber Discs
Vsm
5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50
Mfr # 149550
Zoro # G1909019
product price: $93.65
/pk 50, $1.87/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 12,000
Product Information
- Brand Vsm
- MFR # 149550
- Zoro # G1909019
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 12,000 |
Color | Red |
Backing Material | Fiber |
Series | XF885 |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Grit | 36 |
Grade | Very Coarse |
Description
Fiber Disc,36 Grit,Ceramic,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 220G, X-Weight, PK 10 (348898)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268377)
- PFERD 3" Tube Center Wire Wheel - .012 CS Wire, 1/2-3/8" A.H. (81545)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149149)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (85453)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- Vsm Fiber Discs