Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50
Mfr # 91599
Zoro # G1890983
product price: $25.89
/pk 50, $0.52/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Grade Medium
Product Information
- Brand Vsm
- MFR # 91599
- Zoro # G1890983
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Grade | Medium |
Vacuum Hole Design | No Hole |
Grit | 60 |
Backing Material | Fiber |
Series | ZF713 |
Color | Blue |
Item | Fiber Disc |
Description
Fiber Disc,60 Grit,Zirc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288234)
- GATOR GRIT Gator 11 in. L X 9 in. W 50 Grit Aluminum Oxide Sanding Sheet (3279)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149149)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149554)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149138)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (85453)
- Vsm Fiber Discs