Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50
Mfr # 85453
Zoro # G1890073
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Backing Weight F
- Max. RPM 13,000
- Grit 36
Product Information
- Brand Vsm
- MFR # 85453
- Zoro # G1890073
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Backing Weight | F |
Max. RPM | 13,000 |
Grit | 36 |
Series | KF708 |
Color | Brown |
Grade | Very Coarse |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Description
Fiber Disc,36 Grit,AO,4-1/2 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill (10018)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687165)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149141)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (91598)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- Vsm Fiber Discs