Shop All Fiber Discs
Vsm
4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50
Mfr # 149137
Zoro # G1908687
product price: $49.35
/pk 50, $0.99/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight F
- Max. RPM 13,000
Product Information
- Brand Vsm
- MFR # 149137
- Zoro # G1908687
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8" |
Disc Dia. | 4-1/2" |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | F |
Max. RPM | 13,000 |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Color | Red |
Grade | Medium |
Grit | 80 |
Backing Material | Fiber |
Series | XF870 |
Description
Fiber Disc,80 Grt,Ceramc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit (ADT801880)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443027)
- NORTON ABRASIVES Sharpening File, A/O, Orange/Brn, Fine (61463686740)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 40 Grit PK50 (149142)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- Vsm Fiber Discs