Shop All Boat Steering, Controls & Accessories
Vortex
G523004 4.5 in. 3 Hole Galvanized; Wire Twister
Mfr # VO843824
Zoro # G403976879
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vortex
- MFR # VO843824
- Zoro # G403976879
- UPC # 753153411161
- Country of Origin China
- Category Boat Steering, Controls & Accessories
Description
Features
- 3 Hole, Galvanized, Wire Twister.
- Use For Twisting High Tensile Wire.
- Fasten Wire To Fiberglass.
- Size - 4.5 in.
- Dimension - 0.01 x 3 x 4.5 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- VELVAC Replacement Convex Glass (702057)
- AKEBONO Proact Disk Pad, Act1222A (ACT1222A)
- RACE SPORT 6Ft 5050 Led Lighted Whip (Orange) (RSQG6FTO)
- FARIA BEEDE INSTRUMENTS 5" Speedometer (60 MPH) GPS (Studded) Chesapeake Black w/Stainle (33761)
- BEP MARINE BEP SPST Rocker Switch - 1-LED w/4-Colored Covers - 12V/24V - ON/OFF (1001716)
- TH MARINE Motor Stik Support, #MSS-1-DP (MSS-1-DP)
- FARIA BEEDE INSTRUMENTS Fuel Gauge, #13701 (13701)
- SEACHOICE 3 Spoke Stainless Steel Steering Wheel with Turning Knob (28611)
- SHURFLO Electric Water Faucet w/Switch - White (94-009-10)
- BLUE SEA SYSTEMS Blue Sea 8221 Water Resistant Contura III Switch - Gray (8221)
- Vortex Boat Steering, Controls & Accessories