Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 900 BtuH, 12 NEMA
Mfr # 740
Zoro # G7450755
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Width 1-3/4 in
- NEMA Enclosure Type NEMA 12
- BtuH 900
- Extend Inside Enclosure H 1-5/8"
Product Information
- Brand Vortec
- MFR # 740
- Zoro # G7450755
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 10-3/4" |
Width | 1-3/4 in |
Depth | 1-3/4" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 12 |
BtuH | 900 |
Extend Inside Enclosure H | 1-5/8" |
Description/Special Features | Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants |
SCFM @ 100 PSI | 15 |
Extend Outside Enclosure H | 10-3/4" |
Description
Vortex Enclosure Cooler, 15 scfm SCFM @ 100 PSI, 900 BtuH, Depth 1 3/4 in, Width 1 3/4 in, Height 10 3/4 in, NEMA Type 12, NEMA Rating 12, Description/Special Features Keeps the Enclosure Free of Airbone Contaminants, Positive Cabinet Air Pressure, Extend Inside Enclosure H 1 5/8 in, Extend Outside Enclosure H 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- FUNCTIONAL DEVICES-RIB Enclosure, 6-1/2 in H, Hinged (MH3804S-L4)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- Vortec Enclosure Covers & Accessories