Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 5000 BtuH, 1 NEMA
Mfr # 7570
Zoro # G4006256
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-7/16"
- Width 5-9/16 in
- NEMA Enclosure Type NEMA 1
- BtuH 5000
- Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required.
Product Information
- Brand Vortec
- MFR # 7570
- Zoro # G4006256
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 6-7/16" |
Width | 5-9/16 in |
Depth | 9-7/16" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 1 |
BtuH | 5000 |
Description/Special Features | Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required. |
Extend Outside Enclosure H | 8" |
Extend Inside Enclosure H | 1-13/16" |
SCFM @ 100 PSI | 70 |
Description
Vortex Enclosure Cooler, 70 scfm SCFM @ 100 PSI, 5,000 BtuH, Depth 9 7/16 in, Width 5 9/16 in, Height 6 7/16 in, NEMA Type 1, NEMA Rating 1, Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8 in Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required., Extend Inside Enclosure H 1 13/16 in, Extend Outside Enclosure H 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Vortec Enclosure Covers & Accessories