Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 400 BtuH, 12 NEMA
Mfr # 750
Zoro # G7570482
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/16"
- Width 7/8 in
- NEMA Enclosure Type NEMA 12
- Description/Special Features Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
- BtuH 400
Product Information
- Brand Vortec
- MFR # 750
- Zoro # G7570482
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 7-1/16" |
Width | 7/8 in |
Depth | 7/8" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 12 |
Description/Special Features | Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants |
BtuH | 400 |
Extend Outside Enclosure H | 7-1/16" |
SCFM @ 100 PSI | 8 |
Extend Inside Enclosure H | 1-5/8" |
Description
Vortex Enclosure Cooler, 8 scfm SCFM @ 100 PSI, 400 BtuH, Depth 7/8 in, Width 7/8 in, Height 7 1/16 in, NEMA Type 12, NEMA Rating 12, Description/Special Features Keeps the Enclosure Free of Airbone Contaminants, Positive Cabinet Air Pressure, Extend Inside Enclosure H 1 5/8 in, Extend Outside Enclosure H 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (3384)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- Vortec Enclosure Covers & Accessories