Shop All Residential Fans
Vornado
Tower Fan with Remote, 41, 120V, 417 CFM
Mfr # FA1-0024-06
Zoro # G908621106
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Voltage 120
- Width 11 in
- Color Black
- Length 11 in
Product Information
- Brand Vornado
- MFR # FA1-0024-06
- Zoro # G908621106
- UPC # 43765005378
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 41 in |
Width | 11 in |
Length | 11 in |
Details
Item | Tower Fan |
Voltage | 120 |
Color | Black |
Blade Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 16" x 25" x 1", 4 Pack (KA16X25X1_4)
- ALL-FILTERS 12X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12301.10 4PK)
- DAYTON Diameter Fan Blade 16" (11J34R06999-104)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- BEST COMFORT 20 In. 3-Speed White Box Fan (FB50-16HA)
- Vornado Residential Fans