Shop All Portable Electric Heaters
Vornado
Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase
Mfr # EH1- 0149-06
Zoro # G0371181
product price: $89.29
/ea
Sold in multiples of 4 for $357.16
Free Shipping & Returns
$357.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750W/1500W
- Heating Method Fan Forced
- Number of Heat Settings 2
- Standards ETL Listed
- Voltage 120V AC
Product Information
- Brand Vornado
- MFR # EH1- 0149-06
- Zoro # G0371181
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Cord Length | 6 ft |
Manufacturers Warranty Length | 5 yr |
Overall Dimensions - H x W x D | 11-7/8 in x 11-5/8 in x 9-3/16 in |
Overall Depth | 9 3/16 in |
Overall Width | 11 5/8 in |
Overall Height | 11 7/8 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 11 7/8 in, Overall Width 11 5/8 in, Overall Depth 9 3/16 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Programmable, Tip-Over Switch, Programming Capability 1 to 12-hr Shut-Off Timer, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Push Button, Heater Style Desk, Heating Method Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- VORNADO 1500W 120V VH2 Whole Room Electric Space Heater (EH1-0020-25 VH2)
- VORNADO VORNADO VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black (EH1-0105-06)
- VORNADO 750W 120V VH202 Personal Electric Space Heater (EH1-0133-06 VH5)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- LASKO Desktop Air Purifier, HF11200 (HF11200)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- Vornado Electric Heaters & Accessories