Shop All Air Circulators
Vornado
133 Small Room Air Circulator, 120V, 114 CFM
Mfr # CR1-0221-06
Zoro # G308620976
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Plastic
- Color Black
- Height 8-3/4 in
- Application Small Laboratory
Product Information
- Brand Vornado
- MFR # CR1-0221-06
- Zoro # G308620976
- UPC # 43765008799
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 8-3/4 in |
Length | 6 in |
Width | 7-3/8 in |
Details
Item | Desk/Table Fan |
Voltage | 120 |
Material | Plastic |
Color | Black |
Application | Small Laboratory |
Description
The 133 Small Room Air Circulator continues Vornado's superior performance by incorporating its Vortex Technology in a new, compact design. With its unique signature grill and deep-pitched blade, the 133 moves air up to 50 feet and provides complete circulation of all the air in the room for a comfortable, even room temperature. The compact size makes the 133 perfect anywhere in the home or office. Features include 2 speed settings and multi-directional airflow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS Fan Vertical Discharge (505)
- DAYTON BLDC Motor Set (VEGGS45912G)
- HESSAIRE Guard, Dayton, For 484X42, 484X43, 484X44 (G20SF)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- VORNADO 530B Small Whole Room Air Circulator (CR1-0073-06)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- VORNADO 783 Pedestal Whole Room Air Circulator, 120V, 583 CFM (CR1-0076-06)
- VORNADO AIR CIRCULATOR FAN YLLW (CR1-0314-16)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- Vornado Air Circulators