Shop All Paper Towel Dispensers
Vondrehle
Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder
Mfr # 1565746
Zoro # G903877935
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vondrehle
- MFR # 1565746
- Zoro # G903877935
- UPC # 784432090029
- Country of Origin China
- Category Paper Towel Dispensers
Description
Features
- Material: Plastic
- Product Type: Wall Mount Paper Towel Holder
- Height: 10.5 in.
- Width: 11.4 in.
- Length: 15.1 in.
- Color Family: Black
- Centerpull Towel dispenser
- Durable construction
- Metal back and translucent cover
- Fits Ace No. 1559285
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 180 Wipes, 12 in x 16 3/4 in, Unscented (33352)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- WINDSOFT WIN1220CT PAPER TOWEL 11in. X 9in. PERFORATED, 30PK (WIN-1220)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- VONDREHLE Vondrehle HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder (1585801)
- VONDREHLE HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder (VO11048)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- GEORGIA-PACIFIC FortGuard 12-5/8"H x 10-1/4"W, Center Pull Wipe Dispenser, Translucent Smoke (54050)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- Vondrehle Paper Towel Dispensers