Shop All Exit Devices
Von Duprin
Vertical Rod ExitDevice, 1Grade, HeavyDuty
Mfr # 9947EO 4 26D
Zoro # G8135836
product price: $1,840.99
/ea
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 37 in to 48 in
- Fits Stile Width 4 3/4 in
Product Information
- Brand Von Duprin
- MFR # 9947EO 4 26D
- Zoro # G8135836
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 37 in to 48 in |
Fits Stile Width | 4 3/4 in |
Door Height | 96 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Device |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Grade | 1 |
Standards | UL/cUL |
Lockdown Type | Hex Dogging |
Description
Concealed Vertical Rod Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 37 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Vent Insect Screening, 8 x 100', Charcoal, 1 Roll (3003175)
- NATIONAL GUARD Door Sweep, 3 ft., Aluminum, Nylon Brush (B606DKB-36)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (704A)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALF)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- FALCON Concealed Vertical Rod Exit Devices (MEL-24-C-C 3 26D RHR)
- Von Duprin Exit Devices