Shop All Exit Devices
Von Duprin
Touchbar Rim, Exit Only Exit Device
Mfr # 99EO 4 26D
Zoro # G2113334
original price:
$1,340.95
4% off
new price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 37 in to 48 in
- Door Handing Non-Handed
Product Information
- Brand Von Duprin
- MFR # 99EO 4 26D
- Zoro # G2113334
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 37 in to 48 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Touchbar Rim |
Grade | 1 |
ADA Compliant | ADA Compliant |
Standards | ANSI 156.3, UL/cUL |
Type | Exit |
Performance | Heavy Duty |
Description
Touchbar Rim, Exit Device, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 37 in to 48 in, Series 99, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, UL/cUL, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL 6 Pin Key Blank with Single Section E1R Para Keyway (RN11EIR)
- THERMWELL PRODUCTS Wht Storm Dr Bottom (SDB36WH)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- FALCON Surface Exit Device, 36", SP10B (19-R-EO SP313 3)
- Von Duprin Exit Devices