Shop All Exit Devices
Von Duprin
Surface Vertical Rod, Heavy Duty
Mfr # 9927EO 4 26D
Zoro # G0356623
product price: $1,716.99
/ea
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 37 in to 48 in
- Door Handing Non-Handed
Product Information
- Brand Von Duprin
- MFR # 9927EO 4 26D
- Zoro # G0356623
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 37 in to 48 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Surface Vertical Rod |
ADA Compliant | ADA Compliant |
Standards | ANSI 156.3, UL/cUL |
Type | Exit |
Lockdown Type | Hex Dogging |
Performance | Heavy Duty |
Grade | 1 |
Description
Surface Vertical Rod, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 37 in to 48 in, Series 99, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, UL/cUL, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243157 Low Profile Downspout Extension Kit (243157)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW (FLEXIGRAF-19125)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- VON DUPRIN Vertical Rod ExitDevice, 1Grade, HeavyDuty (9947EO 4 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 26D RHR)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- Von Duprin Exit Devices