Shop All Exit Devices
Von Duprin
Surface Vertical Rod Crossbar, Bronze
Mfr # 8827EO US10B
Zoro # G8693526
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 88
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 3 1/2 in
Product Information
- Brand Von Duprin
- MFR # 8827EO US10B
- Zoro # G8693526
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 3 1/2 in |
Door Height | 96 in |
Details
Series | 88 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Surface Vertical Rod Crossbar |
Standards | ANSI A156.3 Grade 1 |
Performance | Heavy Duty |
Lockdown Type | Hex Dogging |
Grade | 1 |
Description
Surface Vertical Rod Crossbar, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 44 in, Series 88, Door Height 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Intruder, Grd. 2 (9K37IN14DS3626)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- M D BUILDING PRODUCTS 4x20' BLK Cove Base (93146)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Coffee 96 sq ft per carton (EQ302-888)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, HD (3347A-NL-OP 3 313)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN EL Rim Device, 48 in. W, Series 98 (EL98TP 3 32D)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- Von Duprin Exit Devices