Shop All Exit Devices
Von Duprin
Sargent Sargent Exit Device Accessories and Kits
Mfr # 5575NL US10B RHR
Zoro # G010048938
product price: $4,126.99
/ea
Free Shipping & Returns
$4,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- For Door Thickness 1-3/4"
- Door Handing Right Hand Reverse
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 5575NL US10B RHR
- Zoro # G010048938
- UPC # 197163269792
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
For Door Thickness | 1-3/4" |
Door Handing | Right Hand Reverse |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Grade | Grade 1 |
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Grade 1 Mortise Exit Bar, Narrow Stile Crossbar, 48 in. Device, Night Latch Function, Pull Trim, Less Cylinder, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- MASTER MAGNETICS 11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle (7516)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRY2)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN VonDuprin: Von Duprin - 22EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-22EO-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Night Latch, Less Dogging, 06 Lever, 1-1/4-in Mortise & (98L-NL-06-F 4 32D LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- Von Duprin Exit Devices