Shop All Exit Devices
Von Duprin
Rim, Medium Duty, 48 in. Door W, Series 22
Mfr # 22L-06-4-SP28
Zoro # G4065918
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 3/8 in
Product Information
- Brand Von Duprin
- MFR # 22L-06-4-SP28
- Zoro # G4065918
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 3/8 in |
Details
Series | 22 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim |
Grade | 1 |
Electrical/Mechanical | Mechanical |
Standards | ANSI 156.3 |
Outside Trim Type | Lever |
Performance | Medium Duty |
Lockdown Type | Hex Dogging |
ADA Compliant | ADA Compliant |
Description
Rim, Exit Device, Hex Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 22, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- MTD Spring-Torsion 46 (732-04438)
- SCHLAGE COMMERCIAL Tailpiece B502899 (B502899)
- HARDWARE RESOURCES 12-Peg Drop-In Peg Board Drawer Insert (PEG-12)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- VON DUPRIN Vertical Rod ExitDevice, 1Grade, HeavyDuty (9947EO 4 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 36" x 84", US10B (9927EO-F 3 313 LBR)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- Von Duprin Door Exit Devices