Shop All Exit Devices
Von Duprin
Rim, Medium Duty, 36 in. Door W, Series 22
Mfr # 22EO-F-3-SP28
Zoro # G4066049
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/8 in
Product Information
- Brand Von Duprin
- MFR # 22EO-F-3-SP28
- Zoro # G4066049
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/8 in |
Details
Series | 22 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | Yes |
Item | Rim |
Lockdown Type | Less Dogging |
Performance | Medium Duty |
ADA Compliant | ADA Compliant |
Grade | 1 |
Standards | ANSI 156.3 |
Electrical/Mechanical | Mechanical |
Description
Rim, Exit Only Exit Device, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series 22, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS GROMMET KIT 3/8" w/24 GROMMETS (GN71262)
- EMTEK Satin Nickel Entry 5100CUS15RH (5100CUS15RH)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 127mm ID, PK5 (ZUSAH3X127)
- KOHLER O-Ring, 42084 (42084)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- Von Duprin Exit Devices