Shop All Exit Devices
Von Duprin
Rim, Heavy, Satin Chrome, Fits 4-3/4inW
Mfr # 9975EO 4 26D
Zoro # G0119981
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Product Information
- Brand Von Duprin
- MFR # 9975EO 4 26D
- Zoro # G0119981
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Door Height | 120 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Mortise |
Lockdown Type | Hex Dogging |
Standards | ANSI A156.3 - 2008, Grade 1, UL Listed |
Electrical/Mechanical | Mechanical |
Grade | 1 |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Description
Mortise, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Door Height 120 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3 - 2008, Grade 1, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- KABA ILCO Key Blank, Brass, Type M1, 4 Pin, PK10 (1092-M1)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99 (9927L-06 3 313 RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- Von Duprin Exit Devices