Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # EL99DT 3 26D
Zoro # G4061261
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Von Duprin
- MFR # EL99DT 3 26D
- Zoro # G4061261
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim |
Grade | 1 |
Outside Trim Type | Dummy Pull |
ADA Compliant | ADA Compliant |
Lockdown Type | Less Dogging |
Electrical/Mechanical | Electrical/Mechanical |
Standards | ANSI 156.3 |
Voltage | 24 V |
Performance | Heavy Duty |
Description
Rim, Exit Device, Less Dogging, Heavy Duty Performance, Electrical/Mechanical, 24 V, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Dummy Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY SPRING 12 In. x 1 In. Extension Spring (C-303)
- CHAMBERLAIN GARAGE DOOR OPENER CHAIN 1/2HP (C2102)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #230 (T7606001)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN Lever Trim Key, 48inW, Right Hand Reversbl (996L-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN Exit Device, Satin Chrome, 99 Series (RX99EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- Von Duprin Exit Devices