Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # 99NL-OP 3 26D
Zoro # G4061681
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Von Duprin
- MFR # 99NL-OP 3 26D
- Zoro # G4061681
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Lockdown Type | Hex Dogging |
Outside Trim Type | Night Latch |
Electrical/Mechanical | Mechanical |
Standards | ANSI 156.3 |
Grade | 1 |
Description
Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Night Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- ZORO SELECT O-Ring Assortment, Buna N, 212 Pcs, 20 Szs (1RGX8)
- SPEC Compression Spring, Music Wire, PK10, C11000961250M (C11000961250M)
- STRYBUC Screen Corner Aluminum (90-463)
- VON DUPRIN 99 Series Rim Exit Device, Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36" Device, Exit Only, Less Tri (VNDP-99EO-F-3-26D)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- FALCON FALEL1692NL-OP/HB-OP 36IN DC35 Exit Device (EL1692NL-OP/HB-OP 36IN DC35)
- Von Duprin Door Exit Devices