Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # 99L-06-F 3 US3 RHR
Zoro # G4061885
product price: $2,158.99
/ea
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Von Duprin
- MFR # 99L-06-F 3 US3 RHR
- Zoro # G4061885
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Brass |
Fire Rated | Yes |
Item | Rim |
Grade | 1 |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Standards | ANSI 156.3 |
Performance | Heavy Duty |
Outside Trim Type | Lever |
Lockdown Type | Less Dogging |
Description
Rim, Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Brass Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI 156.3, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5/16 in. Bronze Diecast Screen Clip Flush 100 Pack (PL 14467)
- PRIMELINE TOOLS Door Lock, Push In, Unfinished (U 9861)
- WESLOCK Pocket Door Lock, Steel, Brown (00527X1X1)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, 33 (3347A-EO 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated Clear Anodized (CXA99EO-F 3 28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 26D LBL)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- Von Duprin Door Exit Devices