Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 98
Mfr # 98EO 3 US28
Zoro # G4064000
original price:
$1,306.24
15% off
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Von Duprin
- MFR # 98EO 3 US28
- Zoro # G4064000
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Details
Description
Rim, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 98, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Gable Vent Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 14"W x 14"H (GVWOC14X1401SFUWR)
- PREMIER LOCK Commercial Storefront Hook Bolt Lock - 31/32" (DLA07)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/32 in (1XTD9)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 44 in. Door W, Series 88 (88TP US26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- Von Duprin Exit Devices